Beli motor for honda di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Enerpac ZG5420MX-R Pump Gasoline, VM43 20L Honda motor with Roll BarsDeskripsi:Product Lines : Industrial Tools- The Economy pump is best suited to power small to medium size cylinders or hydraulic tools. Its lightweight and compact design make it ideal for applications which require easy transport of the pump. The universal motor works well on long extension cords or generator-driven electrical power supplies.- Provides advance-retract of single-acting cylinders- Ideal for punching applications- For applications not requiring load holding- 3 m cord with pendant controls motor and valve operation.- Lightweight and compact design: 11,8 to 18,6 kg- Large easy-carry handle for maximum portability- Two-speed operation reduces cycle times for improved productivity- 230 VAC 50/60-cycle universal motor will operate under poor voltage supply- 24 VAC remote motor control, 3 m length for operator safety- Starts under full load- High strength molded shroud, with integral handle, protects motor from contamination and damage- Designed for intermittent duty cycle.atribut:
- Valve Operation: Manual
- Yuasa Wet Battery 12V (Aki Basah)Deskripsi:Conventional-Produk aki konvensional yang paling lama diantara varian produk YBI yang lain. Menggunakan bahan-bahan berkwalitas untuk memenuhi permintaan pasar domestic dan eksporatribut:
- Voltage (V): 12
- SNI License: Yes
- SNI Number: SNI 4326:2013 No : 04-0921034
- Yuasa Dry Battery MF (Aki Kering)Deskripsi:Maintenance free-Produk yang bebas perawatan dan punya kinerja tinggi untuk memenuhi kebutuhan kelistrikan pada mobil dan sesuai untuk pemakaian di daerah tropis. Produk ini bebas dari penambahan air aki, tidak ada korosi, dan telah menggunakan material terbaik serta teknologi YUASA terkini.atribut:
- Voltage (V): 12
- NGK Busi Motoratribut:
- Reach (mm): 19.0
- Honda Power Product Generator Gasoline (Genset Bensin)atribut:
- Frequency (Hz): 50
- Honda Power Product Lawn MowerDeskripsi:Honda HRJ196 has a larger heavy duty 19" alloy body. Powered by a Honda GXV160 OHV engine means there no shortage of power and easy starting every time. Features include a engine brake system for operators safetyatribut:
- Engine Model: GXV160
- Type Engine: 4-stroke,over head valve forced air-cooled
- Engine Oil Capacity (L): 0.65
- Fuel Tank Capacity (L): 1.5
- Grass Bag Capacity (L): 60
- Dimensions (mm): 1560x505x1025
- Weight (kg): 41.0
- Displacement (cm³): 163.0
- Engine Net Power: 2.7 kW (3.6 HP) at 3,000 rpm
- Daytona Battery VRLA Supercharge (Aki Kering)Deskripsi:Dapat digunakan pada motor Kharisma, Kirana, Revo, Beat, Verza, SupX125, Vario, Scoopy, Spacy, ZX130, Astrea Star, Prima, Arashi, Sho125, Spin, Skywave, Skydrive, Hayate, Mio Soul, Vix, X-Ride, Fino, Bison, JupZ1, Xeon, SoulGT, MioGT, MioNew, R15, MX150, NVL, Sonic, CBR150R, Vario125/150, BeatISS, BeatPop, ScoopyISS, PCX, SatFU150, SatFU150Fi, Raider125/150, NMax150cc.
- Yuasa Wet Battery 6V (Aki Basah)Deskripsi:Conventional-Produk aki konvensional yang paling lama diantara varian produk YBI yang lain. Menggunakan bahan-bahan berkwalitas untuk memenuhi permintaan pasar domestic dan ekspor.atribut:
- Voltage (V): 6
- SNI License: Yes
- SNI Number: SNI 4326:2013 No : 04-0921034
- ASPIRA Battery Maintenance Free (Aki Kering)Deskripsi:Aki ASPIRA Maintenance Free merupakan salah satu produk unggulan Astra yang memiliki kelebihan :- Aki yang bebas perawatan, diproduksi dengan teknologi Valve Regulated Lead Acid, membuat aki tidak memerlukan penambahan & pengecekan air aki lagi sehingga menghemat waktu & biaya perawatan. - Siap langsung dipakai karena sudah terisi accu zuur dengan standar pabrik & sudah terisi setrum.- Accu zuur dijamin tidak tumpah atau bocor karena menggunakan separator AGM (Absorbent Glass Mat).- Awet dan didesain untuk dapat menampung elektrolit konsentrasi tinggi sehingga dapat menghasilkan daya start yang tinggi.- Menjadi pilihan seluruh produsen kendaraan bermotor di indonesia (OEM quality).atribut:
- Capacity (Ah): 3.5
- Voltage (V): 12
- Dimensions (mm): 113x70x85
- SNI License: Yes
- SNI Number: SNI 4326:2013 No : 352/S/RV/B/V.3/2015
Daftar Harga motor for honda Terbaru April 2026
| Enerpac ZG5420MX-R Pump Gasoline, VM43 20L Honda motor with Roll Bars | Rp83.999.900 |
| Yuasa Wet Battery 12V (Aki Basah) | Rp189.900 |
| Yuasa Dry Battery MF (Aki Kering) | Rp249.900 |
| NGK Busi Motor | Rp32.900 |
| Honda Power Product Generator Gasoline (Genset Bensin) | Rp6.999.900 |
| Honda Power Product Lawn Mower | Rp17.999.900 |
| Daytona Battery VRLA Supercharge (Aki Kering) | Rp369.900 |
| Yuasa Wet Battery 6V (Aki Basah) | Rp119.900 |
| ASPIRA Battery Maintenance Free (Aki Kering) | Rp189.900 |
| KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor Induksi | Rp999.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)




















































































































































/i6P102174654-9.jpg)
/P102174661-1.jpg)

/p0P103759900-1.jpg)

/P102085356-2.jpg)
/P102174647-1.jpg)
/P102180723-1.jpg)